Beli concrete saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ICS Concrete Chain Saw Chain & BarDeskripsi:The embedded diamond grit cutting edge on these chains cut through concrete, masonry, and other hard materials. These chains are used on concrete chain saws.atribut:
- UNSPSC: 27112709
- Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Deskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- EGO Chain & Bar for ChainsawDeskripsi:Chainsaw bars replace worn, bent, or chipped bars or change to a different bar length on compatible chainsaw brands and models. Also called chainsaw guide bars, they support the chain and keep it aligned to make even cuts.atribut:
- Compatible Chain Saw Manufacturer: EGO
- Country of Origin: China (subject to change)
- Pitch (inch): 3/8
- ICS Handheld Concrete Saw AccessoriesDeskripsi:Saw chains consist of cutting teeth that move around the saw's guidebar to make cuts. These chains are used to replace worn or broken saw chains on a compatible concrete chain saw.atribut:
- UNSPSC: 27112709
- Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)atribut:
- Guide Bar Size (inch): 20
- Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
- Chain Size (inch): 3/8
- Pitch: 36T
- Gauge (mm): 1.6
- Chain Type: For Splitting
- Serial Number: 3653 000 0072
- Series: 36 RMX 72
- Speed Ratio (rpm): 8000
- VENTMASTER Chain & Bar for ChainsawDeskripsi:Chains fit compatible chainsaw brands and bar lengths to replace broken chains or change to a different tooth type. They provide linked cutting teeth that move around the saw's guide bar to make cuts.
- ICS Gas-Powered Concrete Chain SawDeskripsi:ICS-brand gas-powered concrete chain saws make deep cuts in concrete, stone, and masonry. They have an integrated water-delivery mechanism to meet OSHA requirements for limiting airborne silica dust. Water also cleans and cools the blade as it cuts, which extends blade life. Gas-powered concrete chain saws are powered by fuel to provide sustained power for long periods of time.atribut:
- UNSPSC: 27112709
- Engine Type: Two Stroke, Air Cooled
- Fuel Type: Gas/Oil (50:1 (2%))
- Power Source: Gas Powered
- Primary Application - Concrete Chain Saws: Cinderblock
- Water Supply (psi min): 20
- MILWAUKEE Pruning Saw ChainDeskripsi:Our 8" 3/8" LOW PROFILE™ Pitch, .043" Gauge Saw Chain features a full house chain that delivers smooth pruning and clean finishes. The chain is designed for controlled, low-vibration cuts. The narrow kerf, LOW PROFILE™ cutters offer you more cuts per charge versus standard kerf to help maximize battery efficiency. This chain is recommended for use with our M18 FUEL™ HATCHET™ 8" Pruning Saw (3004-20) and 8" 3/8" Pitch, .043" Gauge Guide Bar (49-16-2751) and fits saws & narrow kerf bars of the same pitch, gauge, length, and drive links.atribut:
- Height (inch): 0.5
- Length (inch): 12
- Material Composition: Steel
- Usable Cutting Length (inch): 8
- Width (inch): 0.43
- METABO Saw ChainDeskripsi:Suitable for the chain saw Kt 1441atribut:
- Tooth pitch (mm): 3
- Tooth Shape: Semi-chisel / low profile
- Drive Link Thickness (mm): 1.3
- Number of Drive Links: 57
- KODENKI Chain for Chainsaw Adaptoratribut:
- Material: Stainless Steel
- Size (inch): 11.5
- Teeth: 45 Teeth
- Husqvarna Sparepart ChainsawDeskripsi:125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Husqvarna Concrete SawDeskripsi:Cut and break saws (also called cut-n-break saws) have two blades to make parallel cuts in concrete to create a groove. Workers can proceed in stages to cut slots in thick material or cut window openings or recesses in concrete or brick walls. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.atribut:
- Engine Brand: Husqvarna
- Power Source: Gas Powered
- Arbor Shape: Round
- Arbor Size (inch): 1
- Item: Concrete Saw
- Motor Type: 2-Stroke Engine
- BOSCH Reciprocating Saw BladeDeskripsi:S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
- EVERYDAY Portable Concrete CutterDeskripsi:Portable Cutteratribut:
- Engine Model: 2 Stroke
- Blade Diameter: 300-350 mm
Daftar Harga concrete saw Terbaru October 2026
| ICS Concrete Chain Saw Chain & Bar | Rp7.699.900 |
| Makita Chain & Bar for Chainsaw | Rp659.900 |
| Mesin HL Rantai/Chain RRT | Rp109.900 |
| Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin) | Rp179.900 |
| EGO Chain & Bar for Chainsaw | Rp1.099.900 |
| Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin) | Rp209.900 |
| ICS Handheld Concrete Saw Accessories | Rp959.900 |
| Oregon Chain & Bar for Chainsaw | Rp609.900 |
| Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin) | Rp239.900 |
| VENTMASTER Chain & Bar for Chainsaw | Rp13.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/fcP109206552-1.jpg)

/fuP109206570-1.jpg)


/euP109206534-1.jpg)







/odP104885877-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)